Beli lithium complex grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEBULA Grease Lithium Complex HT (Gemuk Litium)
    Mulai

    Rp1.899.900

    NEBULA Grease Lithium Complex HT (Gemuk Litium)
    Deskripsi:
    NEBULA LITHIUM COMPLEX is extra high performance grease intended for a wide variety of applications and severe operating conditions. It is based on high quality mineral oils and formulated to provide excellent high performance grease with superb adhesion, structural stability and resistance to water contamination. This grease has a high level of chemical stability and offers excellent protection agains rust and corrosion. It features a high droppingpoint. Advantages using NEBULA LITHIUM COMPLEX are : - Broad multipurpose application,provides potential for inventory rationalization and reduced inventory costs. - Highly adhesive and cohesive structure,excellent grease tenacity,reduced leakage and extended relubrications intervals for reduced maintenance requirements. - Excellent rust and corrosion resistance provides better rust protection and longer oxidation protection. - Superb resistance to water washout and spray-off,assures proper lubrication and protection even in the most severe water exposure conditions. - Very good anti wear and EP performance Reliable protection of lubricated equipment,even under conditions of high sliding and moderate shock loading with potential for extended equipment life and reduced unanticipated downtime. - Excellent pump ability,can be pumped in industrial centralize lubrication system. - Long storage life allows simplification of maintenance and reduces long term cost. Applications: NEBULA LITHIUM COMPLEX is recommended for severe applications where anti-leakage properties are required. It can be used in a wide range of automotive,industrial,agricultural,mining and construction applications.
    atribut:
    • Color: Blue
    • Texture: Smooth
    • NLGI Grade: 2
    • Thickener: Lithium Complex
    • Dropping Point, C Min.: 260
    • Penetration Worked: '280 at 25°C
    • Viscosity (cSt): '145 at 40°C
  2. Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.
    atribut:
    • Color: Dark Grey
    • Structure: Smooth
    • NLGI No.: 3
    • Penetration: 265-295 at 25°C
  3. NEBULA Projector
    Mulai

    Rp10.999.900

    NEBULA Projector
    Deskripsi:
    Model Number: D2323Color: BlackNote: Specifications and design are subject to change without notice.Dedicated App: Nebula Connect for Android and iOSMovie Playtime: up to 3 hours in battery mode, up to 1.5 hours in standard modeMusic Playtime: 30 Hours in Bluetooth Speaker ModeCharging Time: 3 HoursWhat's In The BoxNebula Mars II Pro, power adapter and power cord, quick start guide, remote control and battery, 12-month warranty, and our friendly customer service.Lihat Lebih Sedikit
    atribut:
    • Dimensions (inch): 7x4.8x5.43
    • Display Technology (inch): 0.3 DLP
    • Resolution: 1280x720 (HD)
    • Brightness (ANSI Lumens): 500
    • Aspect Ratio: 16:9
    • Battery: 12, 500mAh / 3.85V
    • Bluetooth: BT4.0 Dual Mode / A2DP
    • CPU: Quad-Core A7
    • Control: Physical Buttons
    • DC-IN (V-A): 19-3
    • Fan (dB): <32
    • Focus Adjustment: Automatic
    • Frequency (GHz): 2.4 / 5
    • HDMI: HDMI 1.4
    • Keystone Correction: Horizontal and Vertical 40
    • Lamp Life (hour): 30
    • Offset: 1
    • Throw Ratio: 100 in at 8.73 ft; 80 in at 6.99 ft; 60 in at 5.22 ft; 40 in at 3.48 ft
    • USB: USB 2.0
    • speaker: Speakers Dual 10W
  4. NEBULA Grease Lithium EP 2/EP 3 (Gemuk Litium)
    Mulai

    Rp1.199.900

  5. ERGENE Lithium Grease EP (Gemuk Litium)
    Mulai

    Rp87.900

    ERGENE Lithium Grease EP (Gemuk Litium)
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  6. Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)
    BARU
    Mulai

    Rp2.299.900

    Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)
    Deskripsi:
    Sinopec Extreme Pressure EP-2 Lithium Grease is an extreme pressure grease is formulated with a lithium soap thickener and high-quality mineral base oil. It contains rust and oxidation inhibitors, and extreme pressure and antiwear additives to ensure excellent performance and long life, even in severe service conditions where high temperatures, shock loading and water contamination are possible.Cross Reference:- Shell Alvania EP 2- Mobilux EP 2- Chevron Multifak EP 2
    atribut:
    • Apparent Viscosity (Pas): 349 (-15°C, 10 s⁻¹) (GOST 7163)
    • Appearance: Smooth, puce, buttery
    • Base Fluid Type: Mineral
    • Cone Penetration (mm⁻¹): 293 (Wx60); 317 (Wx100000)
    • Copper Corrosion Rating: Pass (T2 copper strip, 24hour @100°C) (ASTM D 4048)
    • Copper Prevention Rating: Pass (48h @52°C) (ASTM D 1743)
    • Dropping Point (°C): 196 (ASTM D 566)
    • Four Ball EP, PB (N): 618 (ASTM D 2596)
    • Impurities (quantity/cm³): 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9)
    • Kinematic Viscosity (cSt): 9-12 @100°C (ASTM D 445)
    • NLGI Grade: 2
    • Oil Separation 24 Hour (%): 3.2 @100°C (FTMS 791C-321.3)
    • Thickener Type: Lithium
    • Timken OK Load (N): 156 (ASTM D 2509)
  7. Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)
    Mulai

    Rp139.900

    Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.
    atribut:
    • Size (g): 454
    • Color: Turquoise Blue
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (°C): 280-300
    • NLGI No.: 3
    • Penetration: 245-260 at 25°C
  8. WD-40 Specialist White Lithium Grease (Gemuk Semprot)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    WD-40 Specialist White Lithium Grease (Gemuk Semprot)
    Deskripsi:
    WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorber
    atribut:
    • Volume (ml): 360
  9. Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp30.900

    Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.
    atribut:
    • Color: Blue Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 198
    • Timken OK Load: 40.0
  10. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  11. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
  12. Valvoline Grease (Gemuk)
    Mulai

    Rp2.099.900

    Valvoline Grease (Gemuk)
    Deskripsi:
    Lithium Grease EP 2 adalah grease berbasis sabun Lithium NLGI No.2, mengandung E.P. Aditif (Tekanan Ekstrim) bersama dengan inhibitor karat dan oksidasi. Ia memiliki tekstur cokelat halus dan umumnya dikenal sebagai minyak "serba guna".
  13. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  14. Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

    Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    Diformulasikan dari bahan yang bermutu tinggi dengan bahan additive khusus Lithium 12 Hidroxy Stearate, sehingga memiliki daya tahan sangat baik terhadap gesekan pada suhu tinggi. Pelumas ini juga melindungi bearing dari air, karat, dan lembab. Dengan demikian melindungi permukaan bearing terhadap korosi. BURGARI Semi Synthetic Lithium Grease ini sangat cocok digunakan untuk pelumas bearing roda kendaraan dan juga dipakai pada industri dengan titik kerja 180°C.
    atribut:
    • Color: Yellow Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 199
  15. Primo Multipurpose Grease Lithium (Gemuk Serbaguna Otomotif)
    Mulai

    Rp96.900

    Primo Multipurpose Grease Lithium (Gemuk Serbaguna Otomotif)
    Deskripsi:
    Gemuk Pelumas bearing LITHIUM Serbaguna dengan kekentalan NGLI 3 yang memiliki kemampuan tahan beban beban berat dan perlindungan pelumasan yang terus menerus pada bearing-bearing yang lebih besar, bekerja pada beban lebih berat, putaran lambat menengah.
    atribut:
    • Size (g): 454
  16. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  17. ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Deskripsi:
    - Gemuk Lumas Kinerja Tinggi untuk Pelumas Bantalan Bergerak dengan Beban Sangat Berat Sekali pun.- Gemuk Lumas Molybdenum Disulfida Dapat digunakan dalam Berbagai Macam Industri Pertambangan, Baja, dll.- Tahan Tekanan Ekstrim dan Beban Kejut.- Efektif perlindungan korosi Tahan air.
  18. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
Daftar Harga lithium complex grease Terbaru October 2026
NEBULA Grease Lithium Complex HT (Gemuk Litium)Rp1.899.900
Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)Rp109.900
NEBULA ProjectorRp10.999.900
NEBULA Grease Lithium EP 2/EP 3 (Gemuk Litium)Rp1.199.900
ERGENE Lithium Grease EP (Gemuk Litium)Rp87.900
Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)Rp2.299.900
Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)Rp139.900
WD-40 Specialist White Lithium Grease (Gemuk Semprot)Rp119.900
NEBULA Oil, Sky Hydro 32/46/68Rp829.900
Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)Rp30.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)